Motion
61840-MA
Radial/Deep Groove Ball Bearing - Straight Bore, 200 mm ID, 250 mm OD, 24 mm Width, Open, Without Snap Ring
MI ITEM #02384476
MFR #61840-MA
Price$6,358.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 200 mm ID, 250 mm OD, 24 mm Width, Open, Without Snap Ring
MI ITEM #02384476
MFR #61840-MA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,358.15/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    24 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    61840-MA BEARING
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 61840-MA Radial/Deep Groove Ball Bearing features 200 mm bore diameter, straight bore, open closure, 250 mm outside diameter, and 24 mm width.
  • Manufacturer Catalog Number
    61840-MA
  • Max Rpm
    3500 rpm
  • Operating Temperature Range
    Maximum of +200 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    74000 N
  • Radial Static Load Capacity
    88000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    618
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4026677546210

Overview

Mfr description
61840-MA BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text