Motion
29364-E1
Spherical Roller Thrust Bearing - 320 mm Bore, 500 mm OD, 109 mm Width
MI ITEM #02384478
MFR #29364-E1
List Price$30,941.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 320 mm Bore, 500 mm OD, 109 mm Width
MI ITEM #02384478
MFR #29364-E1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30,941.73/each for your price

Overview

Mfr description
29364-E1-XL

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Material
    Steel
  • Static Load Capacity
    2473021.583 lbf
  • Dynamic Load Capacity
    753147.482 lbf
  • Operating Temperature Range
    -30 to +200 °C
  • Max Rpm
    1300 rpm
  • Separable Type
    Separable Bearing
  • Fillet Radius
    4 mm
  • Series
    293
  • UPC_NO
    4012802190151
  • Weight
    171.6 lbs
  • Max Operating Temperature
    200 °C
  • Radial Dynamic Load Capacity
    3350 kN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text