Motion
6234-M-C4
Radial/Deep Groove Ball Bearing - Straight Bore, 170 mm ID, 310 mm OD, 52 mm Width, Open, Without Snap Ring
MI ITEM #02384488
MFR #6234-M-C4
Your Price$4,368.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 170 mm ID, 310 mm OD, 52 mm Width, Open, Without Snap Ring
MI ITEM #02384488
MFR #6234-M-C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,368.21/each(List $5,241.85)

Overview

Mfr description
6234-M-C4

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C4
  • Operating Temperature Range
    Maximum of +200 °C
  • Precision Rating
    Not Rated
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Cage Material
    Brass
  • Fillet Radius
    3 mm
  • Max Rpm
    3800 rpm
  • Standards Met
    DIN 625-1
  • Series
    62
  • Radial Dynamic Load Capacity
    225000 N
  • Radial Static Load Capacity
    224000 N
  • Manufacturer Catalog Number
    6234-M-C4
  • UPC_NO
    4012801559065
  • Weight
    38.5 lbs
  • Description
    6234-M-C4
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6234-M-C4 Radial/Deep Groove Ball Bearing features 170 mm bore diameter, straight bore, open closure, 310 mm outside diameter, and 52 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text