Motion
6303LLHAX-N1CS16

NTN
6303LLHAX-N1CS16

Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 47 mm OD, 14 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
Mi Item #02384527
MFR #6303LLHAX-N1CS16
Price$49.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6303LLHAX-N1CS16

Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 47 mm OD, 14 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
Mi Item #02384527
MFR #6303LLHAX-N1CS16

Mfr description
6303LLHAX-N1CS16 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.97/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5512 in, 14.000 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Precision Rating
    Class 0
  • Weight
    0.25 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    CA
  • Description
    6303LLHAX-N1CS16 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    C0
  • Long Description
    The 6303LLHAX-N1CS16 Radial/Deep Groove Ball Bearing features 17 mm bore diameter, straight bore, double sealed closure, 47 mm outside diameter, and 14 mm width.
  • Manufacturer Catalog Number
    6303LLHAX-N1CS16
  • Manufacturer Upc Number
    4547359573039
  • Max Rpm
    19000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3360 lbf
  • Radial Static Load Capacity
    1470 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Polyacrylic Seal
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359573039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)