Motion
SER206-20FS

AMI BEARINGS INC
SER206-20FS

Ball Insert Bearing - Cylindrical Bore, 1-1/4 in ID, Set Screw Locking
Mi Item #02384529
MFR #SER206-20FS
Price$54.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
SER206-20FS

Ball Insert Bearing - Cylindrical Bore, 1-1/4 in ID, Set Screw Locking
Mi Item #02384529
MFR #SER206-20FS

Mfr description
SER206-20FS 1-1/4 SET SCREW BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.34/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Inner Ring Width  
    1.5000 in
  • Outer Ring Width  
    0.8750 in
  • Outside Diameter  
    2.4409 in
  • Overall Width
    1.5000 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    4410 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Seal Type
    Non-Contact with Slinger
  • Series
    SER200FS
  • UPC_NO
    0808250107421
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)