Motion
NCQ2B20-25D
Compact Cylinder, NCQ2
MI ITEM #02384829
MFR #NCQ2B20-25D
List Price$34.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder, NCQ2
MI ITEM #02384829
MFR #NCQ2B20-25D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.65/each for your price

Overview

Mfr description
NCQ2B20-25D AIR CYLINDER
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
  • Mountings include: Through hole (standard), threaded, clevis, foot, head flange and rod flange
  • Auto switch capable

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    25 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    #10-32 Female UNF
  • Port Size
    M5x0.8
  • Cushion Type
    None
  • Proof Pressure
    +217 psi
  • Operating Pressure Range
    +7.25 to +145 psi
  • Push Force At 100 Psi
    48.6 lbf
  • Pull Force At 100 Psi
    36.5 lbf
  • Operating Temperature Range
    +15 to +160 °F
  • Standards Met
    JIS Class 2
  • Overall Length
    49 mm
  • Overall Width
    36 mm
  • Overall Height
    36 mm
  • Cylinder Series
    NCQ2
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +145 psi
  • Minimum Operating Pressure
    +7.25 psi
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Rod Gender
    Female
  • Mounting Type
    Through-Hole
  • Rod Size
    #10-32
  • Rod Thread Standard
    UNF
  • Series
    NCQ2
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought