Specifications
Dimensions
- Port Size1/2 in
Details
- Country of OriginJP
- Flow Direction4-Way
- Fluid CompAir, Inert Gas
- Maximum Operating Pressure1 Mpa2
- Number Of Positions3
- Number Of Solenoids2
- Operating Temperature Range-10 to +50 (Metal Seal) °C, -5 to +50 (Rubber Seal) °C
- Piping TypeSide Ported
- SeriesVQ
Overview
Mfr description
VQ5000-PW-04T SUB PLATE