Motion
AS2001F-06-3
AS Flow Control w/ 1/8 standard Body Size
Mi Item #02384844
MFR #AS2001F-06-3
Price$17.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AS Flow Control w/ 1/8 standard Body Size
Mi Item #02384844
MFR #AS2001F-06-3

Mfr description
AS2001F-06-3 FITTING
  • Panel mount speed controller
  • 5 body sizes available
  • Thickness of panel: maximum 35mm
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.85/each

Specifications

Dimensions

  • Body Size
    1/8 standard
  • Overall Height
    49.1 mm
  • Overall Length
    44.8 mm
  • Overall Width
    11.6 mm
  • Tube Size
    6 (OD) mm

Details

  • Body Material
    Brass, PBT
  • Flow Coefficient Cv Flow Factor Kv
    3.5 mm²
  • Maximum Operating Pressure
    +1 Mpa2
  • Metering
    Meter Out
  • Minimum Operating Pressure
    +0.1 MPa
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Inline/Panel Mount
  • Port Connection Type
    Push To Connect
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Thread Standard
    Meter out
  • Valve Function
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)