Motion
3650

DSI
3650

3650 Open Cell Weatherstrip 3/16" X 3/4" X 50'
MI ITEM #02384920
MFR #3650
Your Price$46.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DSI
3650

3650 Open Cell Weatherstrip 3/16" X 3/4" X 50'
MI ITEM #02384920
MFR #3650

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$46.51/each(List $53.49)

Overview

Mfr description
3650 3/16" X 3/4" X 50' RUBBER MOLDING
  • Constructed Of Heavy Duty Natural Open Cell Sponge Rubber
  • Non-Stretch Backing With Aggressive Rubber Based Adhesive
  • Proudly Made In The USA!

Specifications

  • Backing Material
    OPEN CELL SPONGE RUBBER
  • Manufacturer Catalog Number
    3650
  • Adhesion Strength
    HIGH
  • Color
    BLACK
  • Material
    HEAVY DUTY OPEN CELL SPONGE RUBBER W/ NON STRETCH BACKING & PSA
  • Application
    Weatherstripping, Gasketing, Sealing, Sponge Rubber, Vibration Dampening, Sound Absorption, Cushioning, Insulating, HVAC, Manufacturing, Industrial Supply
  • Max Operating Temperature
    200° F
  • Manufacturer Stock Number
    3650
  • Length
    50 FT
  • Overall Length
    50 ft
  • Mounting Type
    PSA
  • Overall Width
    3/4 in
  • Number Of Pieces
    1 ROLL
  • Product Types
    WEATHERSTRIP GASKET SEAL TAPE
  • Type
    OPEN CELL SPONGE RUBBER
  • Operating Temperature Range
    -20°F To 200 °F
  • Shelf Life
    1 YEAR
  • Features & Benefits
    • Constructed Of Heavy Duty Natural Open Cell Sponge Rubber • Non-Stretch Backing With Aggressive Rubber Based Adhesive • Proudly Made In The USA!
  • Overall Thickness
    3/16 in
  • Product Type
    Single Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought