Motion
HIC264A
Farm Duty - Incubator Hatchery Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 230 V, 48Z Frame, TEAO Enclosure, 60 Hz, 1625 rpm Base, Continuous Duty
MI ITEM #02384960
MFR #HIC264A
List Price$599.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty - Incubator Hatchery Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 230 V, 48Z Frame, TEAO Enclosure, 60 Hz, 1625 rpm Base, Continuous Duty
MI ITEM #02384960
MFR #HIC264A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$599.74/each for your price

Overview

Mfr description
HIC264A W/24" CORD MOTOR

Specifications

  • Motor Category
    Incubator Hatchery Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    1/3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115 V, 230 V
  • Frame Size
    48Z
  • Enclosure Type
    TEAO
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    F1
  • Hz
    60 Hz
  • Base RPM
    1625 rpm
  • Starting Method
    Direct on line
  • Thermal Protection
    Automatic
  • Electrical Type
    Single Phase
  • KVA Code
    C
  • Full Load Amps
    3.8 A;1.9 A
  • Full Load Current
    1.90 A
  • Full Load Efficiency
    64.00 %
  • Amps @ Voltage
    3.8 A @ 115 V; 1.9 A @ 230 V
  • Description
    .33HP, 1625RPM, 1PH, 60HZ, 48Z, 3414C, TEAO, F1
  • Description Keyword
    1/3 hp
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Shaft Diameter
    0.5000 in
  • Voltage
    115 V, 230 V
  • Shaft Rotation
    Reversible
  • Overall Length
    10.0900 in
  • Overall Length C Dimension
    10.09 in
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    F
  • Ambient Temperature Range
    104 °F;40 °C
  • Standards Met
    UR, CSA
  • Hp
    0.33 hp
  • Harmonization Code
    8501.40.4040
  • Weight
    18 lbs
  • Applications
    Direct drive hatchery and incubator fans.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    781568528518
  • Manufacturer Catalog Number
    HIC264A
  • Additional Details
    40°C ambient, 60 Hertz, aluminum endplates, automatic thermal overloads, and ball bearings. 1.0 service factor. Extended thru bolts. Pilot circuit.
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    Footless
  • Nameplate
    HIC264A
  • Number Of Speeds
    1
  • Overload Protector
    Automatic
  • RoHs Compliance
    No
  • Product Type
    Farm Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought