Motion
HIC274A
Farm Duty - Incubator Hatchery Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 230 V, 48Z Frame, TEAO Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #02384961
MFR #HIC274A
Price$551.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty - Incubator Hatchery Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 230 V, 48Z Frame, TEAO Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #02384961
MFR #HIC274A

Mfr description
HIC274A MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$551.92/each

Specifications

Dimensions

  • Frame Size
    48Z
  • Overall Length C Dimension
    10.09 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Weight
    18 lbs

Details

  • Additional Details
    40°C ambient, 60 Hertz, aluminum endplates, automatic thermal overloads, and ball bearings. 1.0 service factor. Extended thru bolts. Pilot circuit.
  • Amps @ Voltage
    4.4 A @ 115 V; 2.2 A @ 230 V
  • Applications
    Direct drive hatchery and incubator fans.
  • Base RPM
    1725 rpm
  • Description Keyword
    1/3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.00 A
  • Full Load Efficiency
    66.00 %
  • Harmonization Code
    8501.40.4040
  • Instructional Video
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Incubator Hatchery Motor
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V, 230 V
  • Mounting Type
    Footless
  • Product Type
    Farm Duty Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic
  • UPC_NO
    781568509333
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)