Motion
R433008095

AVENTICS
R433008095

NFPA High Pressure Hydraulic Cylinder - 3000 psi, 3.250 in Bore, 102.500 in Stroke Length, MP1 Mount, 2.000 in Rod, 1 1/4-12 M Thread
MI ITEM #02384978
MFR #R433008095
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433008095

NFPA High Pressure Hydraulic Cylinder - 3000 psi, 3.250 in Bore, 102.500 in Stroke Length, MP1 Mount, 2.000 in Rod, 1 1/4-12 M Thread
MI ITEM #02384978
MFR #R433008095

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R433008095 3.25X102.5 CMP1-HHC 2R 1.25-

Specifications

  • Cylinder Operating Pressure
    3000 psi
  • Bore Size
    3.250 in
  • Stroke
    102.500 in
  • Rod Diameter
    2.000 in
  • Rod - Thread Size
    1 1/4-12 M
  • Cushion Type
    Both Ends
  • Style
    High Pressure Hydraulic
  • Mounting Type
    MP1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought