Motion
R433008098

AVENTICS
R433008098

NFPA High Pressure Hydraulic Cylinder - 3000 psi, 1.500 in Bore, 3.000 in Stroke Length, ME5 Mount, 1.000 in Rod, 3/4-16 M Thread
MI ITEM #02384979
MFR #R433008098
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433008098

NFPA High Pressure Hydraulic Cylinder - 3000 psi, 1.500 in Bore, 3.000 in Stroke Length, ME5 Mount, 1.000 in Rod, 3/4-16 M Thread
MI ITEM #02384979
MFR #R433008098

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R433008098 1 1/2X3 ME5-HH 1"ROD 3/4-16M

Specifications

  • Cylinder Operating Pressure
    3000 psi
  • Bore Size
    1.500 in
  • Stroke
    3.000 in
  • Rod Diameter
    1.000 in
  • Rod - Thread Size
    3/4-16 M
  • Cushion Type
    None
  • Style
    High Pressure Hydraulic
  • Mounting Type
    ME5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought