Motion
R433008142

AVENTICS
R433008142

NFPA High Pressure Hydraulic Cylinder - 3000 psi, 2.500 in Bore, MT2 Mount, 1.375 in Rod, 1 1/4-12 M Thread
MI ITEM #02384981
MFR #R433008142
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433008142

NFPA High Pressure Hydraulic Cylinder - 3000 psi, 2.500 in Bore, MT2 Mount, 1.375 in Rod, 1 1/4-12 M Thread
MI ITEM #02384981
MFR #R433008142

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R433008142 2.5 MT2-HH 1 3/8R 1.25-12M V

Specifications

  • Cylinder Operating Pressure
    3000 psi
  • Bore Size
    2.500 in
  • Rod Diameter
    1.375 in
  • Rod - Thread Size
    1 1/4-12 M
  • Cushion Type
    None
  • Style
    High Pressure Hydraulic
  • Mounting Type
    MT2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought