Motion
4026411

DUPONT
4026411

4026411 Air Compressor Oil - 174.3 kg, Drum, 68 ISO Grade
MI ITEM #02385018
MFR #4026411
List Price$9,049.88/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
4026411

4026411 Air Compressor Oil - 174.3 kg, Drum, 68 ISO Grade
MI ITEM #02385018
MFR #4026411

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,049.88/dr for your price

Overview

Mfr description
L-1268 SYN COMP OIL,KG,174.3KG-DRUM
  • Polyalphaolefin (PAO) synthetic hydrocarbon fluid giving improved lubrication at high and low temperatures, reduced volatility, and compatibility with mineral oils.

Specifications

  • Oil Type
    Air Compressor Oil
  • ManufacturerName (description attribute)
    DuPont
  • ISO Grade
    68
  • Composition
    Synthetic
  • Food Grade
    Not Food Grade
  • Container Size
    174.3 kg
  • Viscosity
    62 cSt @ 40°C
  • Additives Included
    Anti-Oxidation, Anti-Rust
  • Certification
    NSF H2
  • Product Line
    Molykote®
  • Features & Benefits
    • Polyalphaolefin (PAO) synthetic hydrocarbon fluid giving improved lubrication at high and low temperatures, reduced volatility, and compatibility with mineral oils.
  • Manufacturer Catalog Number
    4026411
  • Weight
    384.30 lbs
  • Product Type
    Air Tool & Air Compressor Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text