Motion
4026416

DUPONT
4026416

Molykote L-1210 Synthetic Compressor And Vacuum Pump Oil - Not Food Grade, 174.3 kg, Drum, 100 ISO Grade
MI ITEM #02385020
MFR #4026416
List Price$12,499.54/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
4026416

Molykote L-1210 Synthetic Compressor And Vacuum Pump Oil - Not Food Grade, 174.3 kg, Drum, 100 ISO Grade
MI ITEM #02385020
MFR #4026416

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,499.54/dr for your price

Overview

Mfr description
L-1210 SYN COMP OIL,KG,174.3KG-DRUM
  • Polyalphaolefin (PAO) synthetic hydrocarbon fluid giving improved lubrication at high and low temperatures, reduced volatility, and compatibility with mineral oils.

Specifications

  • Oil Type
    Hydraulic Oil
  • ISO Grade
    100
  • ManufacturerName (description attribute)
    DuPont
  • Composition
    Mineral
  • Food Grade
    Not Food Grade
  • Container Size
    174.3 kg
  • Viscosity
    108 SUS @ 100°F, 98 cSt @ 40°C
  • Additives Included
    Anti-Oxidation, Anti-Rust
  • Certification
    NSF H2
  • Product Line
    Molykote®
  • Manufacturer Catalog Number
    4026416
  • Weight
    384.30 lbs
  • Features & Benefits
    • Polyalphaolefin (PAO) synthetic hydrocarbon fluid giving improved lubrication at high and low temperatures, reduced volatility, and compatibility with mineral oils.
  • Product Type
    Machine Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought