Motion
Molykote L-1568

DUPONT
Molykote L-1568

4026414 Air Compressor Oil - 174.3 kg, Drum, 68 ISO Grade
MI ITEM #02385024
MFR #Molykote L-1568
List Price$15,747.39/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote L-1568

4026414 Air Compressor Oil - 174.3 kg, Drum, 68 ISO Grade
MI ITEM #02385024
MFR #Molykote L-1568

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,747.39/dr for your price

Overview

Mfr description
L-1568 PROCESS GAS OIL,KG,174.3KG-DR
  • Chemically inert synthetic Polyalphaolefin (PAO) lubricant intended for use in rotary compressors. Widely used for applications where the lubricant is subjected to harsh chemical environments such as where HCl and methyl chloride are present, and certain applications where the PAO is needed to improve shear stability and compensate for thinning of the lubricant by the compressed gas.

Specifications

  • Oil Type
    Air Compressor Oil
  • ManufacturerName (description attribute)
    DuPont
  • ISO Grade
    68
  • Composition
    Synthetic
  • Container Size
    174.3 kg
  • Viscosity
    75 cSt @ 100°F
  • Additives Included
    Anti-Corrosion
  • Product Line
    Molykote®
  • Features & Benefits
    • Chemically inert synthetic Polyalphaolefin (PAO) lubricant intended for use in rotary compressors. Widely used for applications where the lubricant is subjected to harsh chemical environments such as where HCl and methyl chloride are present, and certain applications where the PAO is needed to improve shear stability and compensate for thinning of the lubricant by the compressed gas.
  • Manufacturer Catalog Number
    4026414
  • Weight
    384.30 lbs
  • Product Type
    Air Tool & Air Compressor Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought