Motion
KS25-PP
Closed Round Rail Ball Bushing - KS Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 2.2834 in Overall Length, 888.04 lbf Load Capacity, Closed
Mi Item #02385054
MFR #KS25-PP
Price$222.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KS Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 2.2834 in Overall Length, 888.04 lbf Load Capacity, Closed
Mi Item #02385054
MFR #KS25-PP

Mfr description
KS25-PP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$222.76/each

Specifications

Dimensions

  • Inner Ring Width
    43.7 mm
  • Outer Ring Width
    58 mm
  • Outside Diameter
    40 mm
  • Overall Length
    2.2834 in
  • Overall Width
    58 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    25 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    888.04 lbf
  • Load Capacity
    3950 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +80 °C
  • Seal Type
    2 Seals
  • Series
    KS
  • Static Load Capacity
    966.727 lbf
  • UPC_NO
    4012802051186
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)