Motion
KS30-PP
Closed Round Rail Ball Bushing - KS Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 2.6771 in Overall Length, 1326.439 lbf Load Capacity, Closed
MI ITEM #02385055
MFR #KS30-PP
Price$291.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KS Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 2.6771 in Overall Length, 1326.439 lbf Load Capacity, Closed
MI ITEM #02385055
MFR #KS30-PP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$291.61/each

Specifications

Dimensions

  • Inner Ring Width
    51.7 mm
  • Outer Ring Width
    68 mm
  • Outside Diameter
    47 mm
  • Overall Length
    2.6771 in
  • Overall Width
    68 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    30 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    1326.439 lbf
  • Load Capacity
    5900 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +80 °C
  • Seal Type
    2 Seals
  • Series
    KS
  • Static Load Capacity
    1348.921 lbf
  • UPC_NO
    4012802051193

Overview

Mfr description
KS30-PP LINEAR BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text