Motion
KS40-PP
Closed Round Rail Ball Bushing - KS Series, 40 mm Shaft Diameter, 62 mm Outside Diameter, 3.1496 in Overall Length, 2293.165 lbf Load Capacity, Closed
MI ITEM #02385056
MFR #KS40-PP
Your Price$274.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KS Series, 40 mm Shaft Diameter, 62 mm Outside Diameter, 3.1496 in Overall Length, 2293.165 lbf Load Capacity, Closed
MI ITEM #02385056
MFR #KS40-PP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$274.51/each(List $398.04)

Overview

Mfr description
KS40-PP

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    62 mm
  • Overall Length
    3.1496 in
  • Closure Type
    Closed
  • Overall Width
    80 mm
  • Seal Type
    2 Seals
  • Inner Ring Width
    60.3 mm
  • Static Load Capacity
    2158.273 lbf
  • Dynamic Load Capacity
    2293.165 lbf
  • Load Capacity
    10200 N
  • Operating Temperature Range
    -30 to +80 °C
  • Outer Ring Width
    80 mm
  • Precision Rating
    Not Rated
  • Series
    KS
  • UPC_NO
    4012802051216

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text