Motion
KSO30
Open Round Rail Ball Bushing - KSO Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 68 mm Overall Length, 5900 N Load Capacity, Open
Mi Item #02385060
MFR #KSO30
Price$322.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Round Rail Ball Bushing - KSO Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 68 mm Overall Length, 5900 N Load Capacity, Open
Mi Item #02385060
MFR #KSO30

Mfr description
KSO30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$322.29/each

Specifications

Dimensions

  • Outer Ring Width
    68 mm
  • Outside Diameter
    47 mm
  • Overall Height
    68 mm, 2.6770 in
  • Overall Length
    68 mm
  • Overall Width
    68 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    30 mm

Details

  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Open
  • Dynamic Load Capacity
    5900 N
  • Load Capacity
    5900 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +80 °C
  • Seal Type
    Gap Seal
  • Series
    KSO
  • Static Load Capacity
    6000 N
  • Type
    Linear Ball
  • UPC_NO
    4012802051322
  • Wiper Type
    Gap seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)