Motion
KSO40
Open Round Rail Ball Bushing - KSO Series, 40 mm Shaft Diameter, 62 mm Outside Diameter, 80 mm Overall Length, Open
MI ITEM #02385061
MFR #KSO40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Round Rail Ball Bushing - KSO Series, 40 mm Shaft Diameter, 62 mm Outside Diameter, 80 mm Overall Length, Open
MI ITEM #02385061
MFR #KSO40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outer Ring Width
    80 mm
  • Outside Diameter
    62 mm
  • Overall Length
    80 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    40 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Operating Temperature Range
    -30 to +80 °C
  • Series
    KSO
  • UPC_NO
    4012802051346

Overview

Mfr description
KSO40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text