Motion
KX08-PP
Closed Round Rail Ball Bushing - KX Series, 0.5000 in Shaft Diameter, 0.8750 in Outside Diameter, 1.2500 in Overall Length, Closed
MI ITEM #02385091
MFR #KX08-PP
Price$85.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KX Series, 0.5000 in Shaft Diameter, 0.8750 in Outside Diameter, 1.2500 in Overall Length, Closed
MI ITEM #02385091
MFR #KX08-PP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$85.60/each

Specifications

Dimensions

  • Inner Ring Width
    1.032 in
  • Outer Ring Width
    1.250 in
  • Outside Diameter
    0.8750 in
  • Overall Length
    1.2500 in
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    0.5000 in

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Lubrication
    Linear Lube
  • Manufacturer Catalog
  • Operating Temperature Range
    -4 to +176 °F
  • Seal Type
    Sealed
  • Series
    KX
  • UPC_NO
    4012802054057

Overview

Mfr description
KX08-PP LINEAR BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text