Motion
KXO08-PP
Open Round Rail Ball Bushing - KXO Series, 0.5000 in Shaft Diameter, 0.8750 in Outside Diameter, 1.2500 in Overall Length, Open
MI ITEM #02385093
MFR #KXO08-PP
Your Price$109.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Round Rail Ball Bushing - KXO Series, 0.5000 in Shaft Diameter, 0.8750 in Outside Diameter, 1.2500 in Overall Length, Open
MI ITEM #02385093
MFR #KXO08-PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$109.01/each(List $125.37)

Overview

Mfr description
KXO08-PP

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    0.8750 in
  • Overall Length
    1.2500 in
  • Closure Type
    Open
  • Seal Type
    Sealed
  • Lubrication
    Linear Lube
  • Inner Ring Width
    1.032 in
  • Operating Temperature Range
    -4 to +176 °F
  • Outer Ring Width
    1.250 in
  • Precision Rating
    Not Rated
  • Series
    KXO
  • Manufacturer Catalog
  • UPC_NO
    4012802054224

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text