Motion
KS12
Closed Round Rail Ball Bushing - KS Series, 12 mm Shaft Diameter, 22 mm Outside Diameter, 32 mm Overall Length, Closed
MI ITEM #02385105
MFR #KS12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KS Series, 12 mm Shaft Diameter, 22 mm Outside Diameter, 32 mm Overall Length, Closed
MI ITEM #02385105
MFR #KS12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KS12

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    22 mm
  • Overall Length
    32 mm
  • Closure Type
    Closed
  • Inner Ring Width
    22.6 mm
  • Operating Temperature Range
    -30 to +80 °C
  • Outer Ring Width
    32 mm
  • Precision Rating
    Not Rated
  • Series
    KS
  • UPC_NO
    4012802051100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought