Motion
KS12-PP
Closed Round Rail Ball Bushing - KS Series, 12 mm Shaft Diameter, 22 mm Outside Diameter, 1.2598 in Overall Length, 202.338 lbf Load Capacity, Closed
MI ITEM #02385106
MFR #KS12-PP
Your Price$122.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KS Series, 12 mm Shaft Diameter, 22 mm Outside Diameter, 1.2598 in Overall Length, 202.338 lbf Load Capacity, Closed
MI ITEM #02385106
MFR #KS12-PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$122.78/each(List $141.20)

Overview

Mfr description
KS12-PP

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    22 mm
  • Overall Length
    1.2598 in
  • Closure Type
    Closed
  • Overall Width
    32 mm
  • Seal Type
    2 Seals
  • Inner Ring Width
    22.6 mm
  • Static Load Capacity
    247.302 lbf
  • Dynamic Load Capacity
    202.338 lbf
  • Load Capacity
    900 N
  • Operating Temperature Range
    -30 to +80 °C
  • Outer Ring Width
    32 mm
  • Precision Rating
    Not Rated
  • Series
    KS
  • UPC_NO
    4012802051124

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought