Motion
KS16
Closed Round Rail Ball Bushing - KS Series, 16 mm Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Width, 1430 N Load Capacity
MI ITEM #02385107
MFR #KS16
List Price$161.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KS Series, 16 mm Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Width, 1430 N Load Capacity
MI ITEM #02385107
MFR #KS16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$161.63/each for your price

Overview

Mfr description
KS16

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    26 mm
  • Overall Length
    36 mm
  • Closure Type
    Closed
  • Overall Width
    36 mm
  • Inner Ring Width
    24.6 mm
  • Load Capacity
    1430 N
  • Operating Temperature Range
    -30 to +80 °C
  • Outer Ring Width
    36 mm
  • Precision Rating
    Not Rated
  • Series
    KS
  • UPC_NO
    4012802051131

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought