Motion
KS20
Closed Round Rail Ball Bushing - KS Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 45 mm Overall Length, 1,780 N to 2,200 N Load Capacity, Closed
Mi Item #02385108
MFR #KS20
Price$159.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KS Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 45 mm Overall Length, 1,780 N to 2,200 N Load Capacity, Closed
Mi Item #02385108
MFR #KS20

Mfr description
KS20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.78/each

Specifications

Dimensions

  • Inner Ring Width
    31.2 mm
  • Outer Ring Width
    45 mm
  • Outside Diameter
    32 mm
  • Overall Length
    45 mm
  • Overall Width
    45 mm
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    30.70 mm, 1.2090 in
  • Shaft Diameter  
    20 mm

Details

  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Dynamic Load Capacity
    1,780 N to 2,200 N
  • Load Capacity
    2200 N
  • Lubrication
    Lubrication Groove and Holes
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +80 °C
  • Seal Type
    Gap Seal
  • Series
    KS
  • Static Load Capacity
    1,600 N to 2,310 N
  • Type
    Self-Aligning Linear
  • UPC_NO
    4012802051155
  • Wiper Type
    Gap seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)