Motion
KS25
Closed Round Rail Ball Bushing - KS Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 58 mm Overall Width, 3950 N Load Capacity
MI ITEM #02385109
MFR #KS25
List Price$237.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KS Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 58 mm Overall Width, 3950 N Load Capacity
MI ITEM #02385109
MFR #KS25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$237.20/each for your price

Overview

Mfr description
KS25

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    40 mm
  • Overall Length
    58 mm
  • Closure Type
    Closed
  • Overall Width
    58 mm
  • Inner Ring Width
    43.7 mm
  • Load Capacity
    3950 N
  • Operating Temperature Range
    -30 to +80 °C
  • Outer Ring Width
    58 mm
  • Precision Rating
    Not Rated
  • Series
    KS
  • UPC_NO
    4012802051179

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text