Motion
KS40
Closed Round Rail Ball Bushing - KS Series, 40 mm Shaft Diameter, 62 mm Outside Diameter, 80 mm Overall Width, 10200 N Load Capacity
MI ITEM #02385111
MFR #KS40
List Price$382.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KS Series, 40 mm Shaft Diameter, 62 mm Outside Diameter, 80 mm Overall Width, 10200 N Load Capacity
MI ITEM #02385111
MFR #KS40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$382.69/each for your price

Overview

Mfr description
KS40

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    62 mm
  • Overall Length
    80 mm
  • Closure Type
    Closed
  • Overall Width
    80 mm
  • Inner Ring Width
    60.3 mm
  • Load Capacity
    10200 N
  • Operating Temperature Range
    -30 to +80 °C
  • Outer Ring Width
    80 mm
  • Precision Rating
    Not Rated
  • Series
    KS
  • UPC_NO
    4054364120825

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text