Motion
KSO16-PP
Open Round Rail Ball Bushing - KSO Series, 0.6250 in Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Length, 1430 N Load Capacity, Open
Mi Item #02385114
MFR #KSO16-PP
Price$225.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Round Rail Ball Bushing - KSO Series, 0.6250 in Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Length, 1430 N Load Capacity, Open
Mi Item #02385114
MFR #KSO16-PP

Mfr description
KSO16-PP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.41/each

Specifications

Dimensions

  • Outer Ring Width
    36 mm
  • Outside Diameter
    26 mm
  • Overall Length
    36 mm
  • Overall Width
    36 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    0.6250 in

Details

  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Open
  • Dynamic Load Capacity
    1430 N
  • Load Capacity
    1430 N
  • Lubrication
    Grease
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +80 °C
  • Seal Type
    2 Seals
  • Series
    KSO
  • Static Load Capacity
    1550 N
  • Type
    Self-Aligning Linear
  • UPC_NO
    4012802051278
  • Wiper Type
    Lip seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)