Motion
KSO20-PP
Open Round Rail Ball Bushing - KSO Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 45 mm Overall Width, 2200 N Load Capacity
MI ITEM #02385115
MFR #KSO20-PP
List Price$256.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Round Rail Ball Bushing - KSO Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 45 mm Overall Width, 2200 N Load Capacity
MI ITEM #02385115
MFR #KSO20-PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$256.09/each for your price

Overview

Mfr description
KSO20-PP

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    32 mm
  • Overall Length
    45 mm
  • Closure Type
    Open
  • Overall Width
    45 mm
  • Seal Type
    2 Seals
  • Load Capacity
    2200 N
  • Operating Temperature Range
    -30 to +80 °C
  • Outer Ring Width
    45 mm
  • Precision Rating
    Not Rated
  • Series
    KSO
  • UPC_NO
    4012802051292

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text