Motion
KSO30-PP
Open Round Rail Ball Bushing - KSO Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 2.6771 in Overall Length, 1326.439 lbf Load Capacity, Open
MI ITEM #02385117
MFR #KSO30-PP
Price$322.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Round Rail Ball Bushing - KSO Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 2.6771 in Overall Length, 1326.439 lbf Load Capacity, Open
MI ITEM #02385117
MFR #KSO30-PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$322.47/each

Specifications

Dimensions

  • Outer Ring Width
    68 mm
  • Outside Diameter
    47 mm
  • Overall Length
    2.6771 in
  • Overall Width
    68 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    30 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Dynamic Load Capacity
    1326.439 lbf
  • Load Capacity
    5900 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +80 °C
  • Seal Type
    2 Seals
  • Series
    KSO
  • Static Load Capacity
    1348.921 lbf
  • UPC_NO
    4012802051339

Overview

Mfr description
KSO30-PP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought