Motion
KSO40-PP
Open Round Rail Ball Bushing - KSO Series, 40 mm Shaft Diameter, 2.4375 in Outside Diameter, 80 mm Overall Length, 10200 N Load Capacity, Open
Mi Item #02385118
MFR #KSO40-PP
Price$438.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Round Rail Ball Bushing - KSO Series, 40 mm Shaft Diameter, 2.4375 in Outside Diameter, 80 mm Overall Length, 10200 N Load Capacity, Open
Mi Item #02385118
MFR #KSO40-PP

Mfr description
KSO40-PP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$438.64/each

Specifications

Dimensions

  • Outer Ring Width
    80 mm
  • Outside Diameter
    2.4375 in
  • Overall Height
    80 mm, 3.1500 in
  • Overall Length
    80 mm
  • Overall Width
    80 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    40 mm

Details

  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Open
  • Dynamic Load Capacity
    10200 N
  • Load Capacity
    10200 N
  • Lubrication
    Grease
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +80 °C
  • Seal Type
    2 Seals
  • Series
    KSO
  • Static Load Capacity
    9600 N
  • Type
    Linear Ball
  • UPC_NO
    4012802051353
  • Wiper Type
    Contact Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)