Overview
Mfr description
KTSG20-PP-AS
Specifications
- Housing TypeClosed
- Bushing TypeBall Bushing
- Pillow Block TypeStandard Block - Single Bearing
- Measurement StandardMetric
- Shaft Diameter20 mm
- Overall Width96 mm
- Load Capacity3500 N
- Operating Temperature Range-30 to +80 °C
- SeriesKTSG
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data