Motion
KTSO25-PP-AS

INA (SCHAEFFLER)
KTSO25-PP-AS

Linear Guide Round Shaft Housed Bushing - Open, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 25 mm, Overall Width: 122 mm, Load Capacity: 6400 N
MI ITEM #02385125
MFR #KTSO25-PP-AS
Your Price$950.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KTSO25-PP-AS

Linear Guide Round Shaft Housed Bushing - Open, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 25 mm, Overall Width: 122 mm, Load Capacity: 6400 N
MI ITEM #02385125
MFR #KTSO25-PP-AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$950.47/each(List $1,140.57)

Overview

Mfr description
KTSO25-PP-AS MAX3 LINEAR ALIGNING TANDEM

Specifications

  • Housing Type
    Open
  • Bushing Type
    Ball Bushing
  • Pillow Block Type
    Standard Block - Single Bearing
  • Measurement Standard
    Metric
  • Shaft Diameter
    25 mm
  • Overall Width
    122 mm
  • Overall Height
    51 mm
  • Overall Length
    122 mm
  • Closure Type
    Sealed
  • Load Capacity
    6400 N
  • Operating Temperature Range
    -30 to +80 °C
  • Series
    KTSO
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text