Motion
KTSO30-PP-AS

INA (SCHAEFFLER)
KTSO30-PP-AS

Linear Guide Round Shaft Housed Bushing - Open, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 30 mm, Overall Width: 142 mm, Load Capacity: 9600 N
Mi Item #02385126
MFR #KTSO30-PP-AS
Price$1,109.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KTSO30-PP-AS

Linear Guide Round Shaft Housed Bushing - Open, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 30 mm, Overall Width: 142 mm, Load Capacity: 9600 N
Mi Item #02385126
MFR #KTSO30-PP-AS

Mfr description
KTSO30-PP-AS MAX3 LINEAR ALIGNING TANDEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,109.91/each

Specifications

Dimensions

  • Overall Height
    60 mm
  • Overall Length
    142 mm
  • Overall Width
    142 mm
  • Shaft Diameter
    30 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Housing Type
    Open
  • Load Capacity
    9600 N
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +80 °C
  • Pillow Block Type
    Standard Block - Single Bearing
  • Series
    KTSO
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)