Motion
Molykote L-1468FM

DUPONT
Molykote L-1468FM

4012172 Synthetic Freezer Chain Oil - 15.6 kg, Pail, Food Grade
MI ITEM #02385135
MFR #Molykote L-1468FM
List Price$889.53/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote L-1468FM

4012172 Synthetic Freezer Chain Oil - 15.6 kg, Pail, Food Grade
MI ITEM #02385135
MFR #Molykote L-1468FM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$889.53/pa for your price

Overview

Mfr description
L-1468FG SYN OIL,KG,15.6KG-PAIL
  • High-performance industrial lubricants for gearbox and chain applications

Specifications

  • Type
    General Purpose
  • Container Size
    15.6 kg
  • Food Grade
    Food Grade
  • ISO Grade
    68
  • Certification
    NSF H1
  • Color
    Transparent
  • Manufacturer Catalog Number
    4012172
  • Weight
    34.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought