Motion
4012244

DUPONT
4012244

Molykote L-0368FM Hydraulic Oil - Food Grade, 16.3 kg, Pail, 68 ISO Grade
MI ITEM #02385141
MFR #4012244
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
4012244

Molykote L-0368FM Hydraulic Oil - Food Grade, 16.3 kg, Pail, 68 ISO Grade
MI ITEM #02385141
MFR #4012244

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
L-0368FG OIL,KG,16.3KG-PAIL
  • High performance industrial hydaulic oils

Specifications

  • Oil Type
    Hydraulic Oil
  • ISO Grade
    68
  • Composition
    Mineral
  • Food Grade
    Food Grade
  • Container Size
    16.3 kg
  • Viscosity
    66 cSt @ 40°C, 73.9 SUS @ 100°F
  • Additives Included
    Anti-Oxidation
  • Certification
    NSF H1
  • Product Line
    Molykote®
  • Manufacturer Catalog Number
    4012244
  • Weight
    35.90 lbs
  • Features & Benefits
    • High performance industrial hydaulic oils
  • Product Type
    Machine Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text