Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote L-3232

4012253 Air Compressor Oil - 202.5 kg, Drum, 32 ISO Grade
MI ITEM #02385145
MFR #Molykote L-3232

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
L-3232 SYN OIL,KG,202.5KG-DRUM
  • High-performance industrial lubricants for compressors and vacuum pumps

Specifications

  • Oil Type
    Air Compressor Oil
  • ISO Grade
    32
  • Composition
    Synthetic
  • Food Grade
    Not Food Grade
  • Container Size
    202.5 kg
  • Viscosity
    42.7 cSt @ 100°F
  • Additives Included
    Anti-Oxidation, Anti-Rust
  • Certification
    NSF H2
  • Product Line
    Molykote®
  • Features & Benefits
    • High-performance industrial lubricants for compressors and vacuum pumps
  • Manufacturer Catalog Number
    4012253
  • Weight
    446.40 lbs
  • Product Type
    Air Tool & Air Compressor Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text