Motion
4012305

DUPONT
4012305

4012305 Gear Oil - 177.1 kg, Drum, 220 ISO, 90 SAE
MI ITEM #02385153
MFR #4012305
Price$8,683.21/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
4012305

4012305 Gear Oil - 177.1 kg, Drum, 220 ISO, 90 SAE
MI ITEM #02385153
MFR #4012305

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,683.21/dr

Specifications

Dimensions

  • Container Size
    177.1 kg
  • ISO Grade
    220
  • SAE Grade
    90
  • Weight
    390.40 lbs

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    5
  • Certification
    NSF H1
  • Composition
    Synthetic
  • Food Grade
    Food Grade
  • Manufacturer Catalog Number
    4012305
  • ManufacturerName (description attribute)
    DuPont
  • Product Line
    Molykote®
  • Product Type
    Gear Oil
  • Viscosity
    243 cSt @ 100°F

Overview

Mfr description
L-1122FG SYN GEAR OIL,KG,177.1KG-DRUM
  • High-performance industrial lubricants for gearbox and chain applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought