Motion
4012306

DUPONT
4012306

4012306 Gear Oil - 16.1 kg, Pail, 220 ISO, 90 SAE
MI ITEM #02385154
MFR #4012306
List Price$1,043.59/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
4012306

4012306 Gear Oil - 16.1 kg, Pail, 220 ISO, 90 SAE
MI ITEM #02385154
MFR #4012306

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,043.59/pa for your price

Overview

Mfr description
L-1122FG SYN GEAR OIL,KG,16.1KG-PAIL
  • High-performance industrial lubricants for gearbox and chain applications

Specifications

  • ISO Grade
    220
  • SAE Grade
    90
  • Composition
    Synthetic
  • Food Grade
    Food Grade
  • Container Size
    16.1 kg
  • ManufacturerName (description attribute)
    DuPont
  • Viscosity
    243 cSt @ 100°F
  • AGMA Number
    5
  • Additives Included
    Anti-Wear
  • Certification
    NSF H1
  • Product Line
    Molykote®
  • Manufacturer Catalog Number
    4012306
  • Weight
    35.50 lbs
  • Product Type
    Gear Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text