Motion
390H400

MEGADYNE
390H400

H, 0.5000 in Pitch, 39.0000 in Pitch Length, 4.0000 in Width, 78 Teeth, Chloroprene Material
MI ITEM #02385248
MFR #390H400
Price$247.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
390H400

H, 0.5000 in Pitch, 39.0000 in Pitch Length, 4.0000 in Width, 78 Teeth, Chloroprene Material
MI ITEM #02385248
MFR #390H400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$247.18/each

Specifications

Dimensions

  • Overall Length
    39.0000 in
  • Overall Width  
    4.0000 in
  • Pitch
    0.5000 in
  • Pitch Length
    39.0000 in

Details

  • Belt Type
    H
  • Material
    Chloroprene
  • Number Of Teeth  
    78

Overview

Mfr description
390H400 TIMING BELT - H PITCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought