Motion
50997514
Hydraulic Gauge - 200 psi, 2-1/2 in Face Diameter, Back Mount (BM), Lower Mount (LM), Glycerin Filled
MI ITEM #02385296
MFR #50997514
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 200 psi, 2-1/2 in Face Diameter, Back Mount (BM), Lower Mount (LM), Glycerin Filled
MI ITEM #02385296
MFR #50997514

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
213.40 2.5 200PSI/KPA 1/4 B UC FF

Specifications

  • Gauge Type
    Bourdon Tube
  • Gauge Pressure Range
    200 psi
  • Face Diameter
    2-1/2 in
  • Lens Material
    Acrylic
  • Case Filling
    Glycerin
  • Case Material
    Brass
  • Connection Gender
    Male
  • Thread Connection
    1/4 NPT
  • Mounting Type
    Back Mount (BM), Lower Mount (LM)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text