Motion
0945-04

GOJO IND.
0945-04

Liquid Hand Soap - Liquid Form, 1 gal, Citrus Scent
Mi Item #02385300
MFR #0945-04
Price$36.33/bo
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
0945-04

Liquid Hand Soap - Liquid Form, 1 gal, Citrus Scent
Mi Item #02385300
MFR #0945-04

Mfr description
0945-04 HAND CLN NATORG SM PUMP BTL 1GAL
  • Quick-acting lotion formula for cleaning a broad range of industrial soils, medium dirts and grease
  • Orange citrus scent
  • Qualifies as a USDA BioPreferred product for Federal preferred procurement
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.33/bo

Specifications

Dimensions

  • Container Size
    1 gal (US)

Details

  • Color
    Orange
  • Form
    Liquid
  • Number of Packets
    4
  • Scent
    Citrus
  • UPC_NO
    073852009453
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)