Motion
28A360AT

Drillco
28A360AT

Hand Tap - 2800 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, M36 x 4 Thread Size, Metric, Right Hand Direction
MI ITEM #02385480
MFR #28A360AT
Price$441.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
28A360AT

Hand Tap - 2800 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, M36 x 4 Thread Size, Metric, Right Hand Direction
MI ITEM #02385480
MFR #28A360AT

Mfr description
28A360AT M36X4.00 HSS TAPER TAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$441.93/each

Specifications

Dimensions

  • Thread Size
    M36 x 4

Details

  • Chamfer
    Taper
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Material Grade
    M7
  • Number Of Flutes  
    4
  • Series
    2800
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D9
  • Thread Standard
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)