Motion
28E420AT

Drillco
28E420AT

Hand Tap - 2800E Series, High Speed Steel Material, Uncoated Finish, 6 Flutes, M42 x 4.5 Thread Size, Metric, Right Hand Direction
Mi Item #02385482
MFR #28E420AT
Price$393.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
28E420AT

Hand Tap - 2800E Series, High Speed Steel Material, Uncoated Finish, 6 Flutes, M42 x 4.5 Thread Size, Metric, Right Hand Direction
Mi Item #02385482
MFR #28E420AT

Mfr description
28E420AT M42X4.50 HSS TAPER TAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$393.19/each

Specifications

Dimensions

  • Thread Size
    M42 x 4.5

Details

  • Chamfer
    Taper
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Number Of Flutes  
    6
  • Series
    2800E
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)