Motion
163.DBZC.CMBRA SD 5.00

REXNORD INC
163.DBZC.CMBRA SD 5.00

Thomas® Spacer Assembly - 163 Cplg Size, Spacer Type, Steel Material
MI ITEM #02385655
MFR #163.DBZC.CMBRA SD 5.00
Price$5,271.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
163.DBZC.CMBRA SD 5.00

Thomas® Spacer Assembly - 163 Cplg Size, Spacer Type, Steel Material
MI ITEM #02385655
MFR #163.DBZC.CMBRA SD 5.00

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5,271.92/each

Specifications

Dimensions

  • Coupling Size Code
    163
  • Distance Between Shafts  
    5 in
  • Weight
    6.16 lbs

Details

  • Assembly Type
    Spacer
  • Includes
    Washer
  • Manufacturer Catalog Number
    014465
  • Material
    Steel
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    S71
  • UPC_NO
    698210027001

Overview

Mfr description
014465 163.DBZC.CMBRA SD 5.00

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought