Motion
W4014M20

TB WOODS
W4014M20

QT Power Chain® Sprocket, 20 mm. Belt Width, 14 mm. Pitch, Bushing SF, For Belt Type RPP
MI ITEM #02385738
MFR #W4014M20
Price$980.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W4014M20

QT Power Chain® Sprocket, 20 mm. Belt Width, 14 mm. Pitch, Bushing SF, For Belt Type RPP
MI ITEM #02385738
MFR #W4014M20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$980.67/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    20 mm
  • Bore Diameter  
    1/2 in to 2-15/16 in
  • Face Width
    1.22 in
  • Flange Outside Diameter  
    6.91 in
  • For Belt Width
    20 mm
  • Length Through Bore  
    0.5 in
  • Outside Diameter
    6.9063 in
  • Pitch
    14 mm
  • Pitch Diameter
    7.018 in
  • Weight
    8.60 lbs

Details

  • Belt Type
    RPP
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Manufacturer Upc Number
    698672593854
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    40
  • Pulley Construction
    Plain
  • UPC_NO
    698672593854

Overview

Mfr description
W4014M20-SF SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought