Motion
13V3B
V-Belt Idler Pulley - 3V Section, 1 Groove, 0.6350 in Bore, 3.0000 in OD, 0.5625 in Face Width
MI ITEM #02386344
MFR #13V3B
Price$65.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Idler Pulley - 3V Section, 1 Groove, 0.6350 in Bore, 3.0000 in OD, 0.5625 in Face Width
MI ITEM #02386344
MFR #13V3B

Mfr description
13V3B IDLER PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.25/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bore Diameter
    0.6350 in
  • Face Width
    0.5625 in
  • Length Through Bore
    0.7200 in
  • Outside Diameter
    3.0000 in

Details

  • Bearing Closure Type
    Sealed
  • Hub Type
    No Hub
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Number Of Belt Grooves
    1
  • Number Of Grooves
    1
  • Product Type
    V-Belt Idler Pulleys
  • Pulley Construction
    Plain
  • Pulley Material
    Cast Iron
  • Type Of Bearing
    One Ball Bearing
  • With Flanges
    With Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)